Zoro Homepage
This item is Discontinued.
Proto 1 in Drive, 1-5/16" Spline SAE Socket, 12 Points J5742SPL

1 in Drive, 1-5/16" Spline SAE Socket, 12 Points (Discontinued)

  • Mfr # J5742SPL
  • Zoro # G6857331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5742SPL
Zoro #
G6857331
UPC #
662679974978
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
2 7/8 in
Size
1-5/16"
Socket Depth
Standard
Socket Sizes
1-5/16 in
Socket Size
1 5/16 in

Details

Socket Type
Spline
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Finish
Satin
Output Type
Spline
Features
Drive Type
Hand
Standards
Military Specification MIL-W-8982/1A
Tether Capable
Tether Capable
Item
Spline Socket
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
Spline
Tether Ready
No
Product Type
Socket

Description

Socket, Socket Size 1 5/16 in, Spline, Alloy Steel, Satin, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards Military Specification MIL-W-8982/1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.