Shop PROTO
See all product information
Create Account
1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L
- Mfr # J10670A
- Zoro # G0559684
product price:
$
145.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Overall Length
4 19/32 in
SAE or Metric
SAE
Finish
Black Oxide
Category Type
Universal Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10670A
- Zoro #
- G0559684
- UPC #
- 662679054342
- Country of Origin
- United States
- Item
- Impact Universal Joint
- SAE or Metric
- SAE
- Finish
- Black Oxide
- Category Type
- Universal Joints
- Impact Rated
- Yes
- Measurement Type
- SAE
- Drive Type
- Impact
- Standards
- ASME B107.110-2012
- Material
- Steel
- Number of Pieces
- 1
- Non-Sparking
- No
- Input Drive Shape
- Square
- Output Drive Gender
- Male
- Non-Magnetic
- No
- Crush Gauge
- No
- Input Drive Gender
- Female
- Locking
- No
- Output Drive Shape
- Square
- Includes Locking
- Locking Not Included
- Series
- Proto
- Impact Rated Status
- Impact Rated
- Includes Non-Magnetic/Sparking
- Non-Magnetic
Description
Tight tolerances for snug fit on fastener
Used wherever powered drive tools are used to install or remove fasteners
Designed to withstand the high torque and force associated with impact tools in repetitive application
Additional Features:
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil
- Position at appropriate angle to turn fasteners where obstructions prevent a straight application
- Ball design which allows for a 30° working angle
- Smooth 360° rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.