1/2in Dr. Impact Universal joint
- Mfr # 700108
- Zoro # G423583842
product price:Â
$
16.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700108
- Zoro #
- G423583842
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Universal Joint 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 700108 Impact Accessory This 1/2 in. drive impact universal joint is built for flexibility when working around obstructions and tight angles. With a compact 70mm (2.76 in.) overall length, it helps maintain control while positioning impact sockets where a straight extension cannot. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability, with anti-corrosive properties for demanding shop environments. A matte black oxide coating and heat-treated, oil-quenched process contribute to a tough exterior and strong inner core for long-term professional use. Key Benefits 1/2 in. drive impact universal joint for improved reach in confined areas. 70mm (2.76 in.) overall length balances access and stability under load. Chrome molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist wear while supporting anti-corrosive protection. Spring-loaded detent supports secure engagement and easier removal during service. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians, this impact universal joint focuses on durability, reliable socket retention, and fast identification in a busy tool setup. SKU: 700108.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.