Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 9/16 in Lock Ring Plier 0 Degrees

  • Mfr # J251G

  • Zoro # G3207093


product price: $47.99
/ea

Key Features

Features
Parallel Jaws
Material
Carbon Steel
Overall Length
10 5/8 in
Plier Item
Lock Ring Parallel Jaw Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J251G
Zoro #
G3207093
UPC #
662679030520
Country of Origin
United States

Dimensions

Overall Length
10 5/8 in
For Shaft Dia.
1/8 in to 1-1/4 in
For Maximum Shaft Diameter
1 1/4 in
For Minimum Shaft Diameter
1/8 in

Details

Features
Parallel Jaws
Material
Carbon Steel
Plier Item
Lock Ring Parallel Jaw Pliers
Number of Pieces
1
Tip Angle
0 Degrees
Plier Product Group
Pliers
Spring Return
Yes
Tip Type
Fixed
Handle Design
Plastic Dipped
Plier Style
Internal
Handle Color
Red
Item
Lock Ring Plier
Replaceable Tips
No
Steel Type
Carbon Steel
Plier Type
Lock Ring Pliers
Jaw Opening Type
Spring Return
Grip Material
Plastisol
Handle Style
Plastic Dipped
Weight
0.66 lb
Grip Style
Standard Cushion
Maximum Jaw Opening
1 1/4 in
For Ring Type
Internal
Non-Sparking
No
For Use With
Snap Rings
Plier Material
Steel
Type
Parallel Jaw

Description

For removal of lock snap rings used on bearing shafts
Compound leverage simplifies removal
Jaw tips are indented to hold ring ends and prevent breakage

Additional Features:

  • Jaws spread 1-1/4"
  • Plastisol grips for added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.