Shop PROTO
See all product information
Create Account
3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 3/4 in L
- Mfr # J4990R-10M
- Zoro # G4388066
product price:Â
$
15.99
/ea
Key Features
Drive Size
3/8 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
10 mm
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4990R-10M
- Zoro #
- G4388066
- UPC #
- 662679185824
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 2 3/4 in
- Tip Size
- 10 mm
- Insert Length
- Not Found
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Socket Bit
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Features
- Anti-Slip, Bi-Directional, To Help Prevent Compromised Fasteners, To Withstand the High Torque and Force Associated with Impact Tools in Repetitive Application, Side Locking Hole
- Standards
- ANSI
- Impact Rated
- No
- Bit Style
- Hex
- Material
- Alloy Steel
- Measurement Type
- Metric
- Tip Style
- Hex
- Insulated
- No
- Replaceable Insert
- No
- Includes Insulation
- Not Insulated
- Impact Rated Status
- Not Impact Rated
- Replaceable Insert Capable
- Fixed Insert
- Shell Material
- Alloy Steel
Description
New design helps prevent rounding of fasteners
Anti-slip dual directional hex driver to help prevent compromised fasteners
Hex bit sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
Additional Features:
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.