Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 9/16in Impact Socket
- Mfr # 665250
- Zoro # G123580431
original price:Â $23.33 , new price: $21.00 , 9 percent off
new price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665250
- Zoro #
- G123580431
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 9/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665250 Impact Socket This 6-point impact socket is built for demanding fastening work where strength, fit, and durability matter. The 1 9/16 inch size and 3/4 inch drive make it a solid match for heavy-duty tools and higher-torque applications requiring a secure grip on fasteners. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion. Clear, stamped size markings support faster tool selection and better organization in busy environments. Key Benefits 6-point impact design helps reduce rounding and improves fastener engagement. 3/4 inch drive with 1 9/16 inch size supports higher-torque impact applications. 58mm overall length offers a compact profile for controlled access. Chrome molybdenum alloy steel delivers strength and durability with anti-corrosive properties. Oil-quenched, heat-treated construction balances a tough exterior and strong inner core. Matte black oxide coating adds protection and helps withstand professional shop conditions. Stamped size markings provide permanent identification for quicker tool organization. SKU: 665250. Designed for professional technicians, it is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.