- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- General Hand Tool Kits
- /
- 1046 Piece Master Technician Maintenance Set
1046 Piece Master Technician Maintenance Set
Mfr # JCS-1046MAS
Zoro # G7470547
product price: $18,019.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Number of Pieces
1,046
Includes
Blow Molded Box, (3) Blow Mold Red Case, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 15 Pockets, 18 Pockets, 26 Pockets
SAE or Metric
Metric, SAE
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Pipe Wrenches, Torque Wrenches
Number of Screwdrivers
61
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
JCS-1046MAS
Zoro #
G7470547
UPC #
662679990923
Country of Origin
United States
Dimensions
Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
For Fastener Sizes
1/16 in to 2 3/8 in, 2 mm to 24 mm
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
Details
Item
Master Tool Set
Number of Pieces
1,046
Includes
Blow Molded Box, (3) Blow Mold Red Case, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 15 Pockets, 18 Pockets, 26 Pockets
SAE or Metric
Metric, SAE
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Chain Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Pipe Wrenches, Torque Wrenches
Number of Screwdrivers
61
Measuring Tools Included
Ignition 10 Blade Set: 0.013 in, 0.015 in, 0.017 in, 0.018 in, 0.020 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in, 0.040 in, Magnetic Torpedo: 9 in, Tape: 12 ft x 1/2 in
Number of Electrical and Telecomm Tools
1
No. of Putty Knives and Scrapers Included
4
Prybars and Pullers Included
Prybar Aligning: 18 in, 24 in, Prybar Large Handle: 18 in, 28 in, Prybar Rolling Head: 12 in, 16 in, Prybar Wonder Bar: 12-3/4 in, Puller Jaw Block: 6 Ton, 10 Ton, Puller Jaw Block Reversible: 6 Ton, Puller Blind Bearing Coll, Puller Blind Bearing Screw, Puller Cap Screw, Puller Cap Screw 3/8"-24 UNC x 3 in, Puller Crossarm: 2 Way, 3 Way, Puller Crossarm 6 Ton 2 Way, Puller Handle T-Rod, Puller Jaw 10 Ton: Cap Screw, Dual-Reach, Narrow, Reversible, Puller Jaw 6 Ton, Pull Jaw 6 Ton Narrow, (2) Puller Jaw Block Lock Screw, (2) Puller Jaw Inside Hook, Puller Jaw Reversible: 4 in Reach, 6 in Reach, Puller Nut Adjustable Reversible, (2) Puller Nut Hex, Puller Pin Pivot, Puller Rear Axle Flange F, Puller Rod Slide ACME Threader, Puller Rod Threader 3/4"-16 UNF x 13 in, (2) Puller Screw Cap, (2) Puller Screw Forcing ACME, (2) Puller Separator Plate, Puller Slide Hammer: 2-1/2 lb, 5 lb, (2) Puller Slotted Crossarm, (2) Puller Spring Cap, Puller Step Plate: 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 3/4 in, 7/8 in, (2) Puller Tip Detachable, Yoke 2-Way ACME Threader, Yoke 3-Way Jaw ACME
Drilling, Extracting, and Tapping Tools
Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
Number of Cutting Tools
0
Number of Sockets/Accs.
508
Number of Miscellaneous Tools
2
Number of Measuring Tools
12
Inspection and Retrieving Tools Included
None
Pliers Included
Lineman's Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (4) Specialty Pliers, (6) Long-Nose Pliers, (6) Retaining-Ring Pliers
Screwdrivers Included
Jewelers Precision 6 PC: #1, #0, 1.4mm, 2mm, 2.4mm, 3mmMagnetic 28 PC: Clutch 1/8 in, 5/32 in, Phillips #0, #1, #2, #3, Robertson Square Recess #0, #1, #2, #3, Slotted 1/8 in, 5/32 in, 7/32 in, 1/2 in, 9/32 in, Socket Heads 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Torx(R) T10, T15, T20, T25, T30, T40, Phillips: 5-3/4 in, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 4 in, #4 x 8 in, Phillips Round Stubby: #2 x 1-1/2 in, Ratcheting Magnetic 5 PC: Phillips #1, #2, Slotted 5/32 in, 3/16 in, Slotted: 5-5/8 in, Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Slotted Cabinet Round Stubby: 1/4 in x 1-1/2 in, Slotted Pocket: 1/8 in x 2 in, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in
Tool Families Included
Abrasives and Finishing Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Sockets and Accessories, Wrenches
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
1 In. Drive Sockets/Accs. Included
Handle Sliding-T
Included Storage
Mfr. No. J9969-R
3/8 In. Drive Sockets/Accs. Included
(3) Ratchet, Crowfoot Open End: 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Extension Flexible: 8 in, Extension Locking: 6 in, Extension Wobble: 3 in, 6 in, 8 in, Extension: 3 in, 6 in, 12 in, Hand Impact Driver: 5-1/2 in, Handle Hinge: 8-1/2 in, Handle Sliding-T: 12-15/16 in, Handle Speeder: 18 in, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Impact 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Universal Joint, Universal Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in,, Universal Socket 6 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Primary Application
Technician
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Tool Storage Included
No
Putty Knives and Scrapers Included
None
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in, 4mm x 4 in, 5mm x 4 in, 5.5mm x 4 in, 6mm x 4 in, 7mm x 4 in, 8mm x 4 in, 9mm x 4 in, 10mm x 4 in, 11mm x 4 in, 12mm x 4 in, 13mm x 4 in, 14mm x 4 in,
Number of Prybars and Pullers
67
Number of Wrenches
240
Number of Drilling, Extracting, and Tapping Tools
20
1/2 In. Drive Sockets/Accs. Included
Crowfoot Flare Nut: 1-1/2", 1-1/4", 1-1/8", 1-11/16", 1-13/16", 1-3/16", 1-3/4", 1-3/8", 1-5/16", 1-5/8", 1-7/16", 1-7/8", 1-9/16", Crowfoot Open End: 1", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 1-11/16", 1-13/16", 1-3/16", 1-3/4", 1-3/8", 15/16", 1-5/16", 1-5/8", 1-7/16", 1-7/8", 1-9/16", Drag Link: 3/4", 15/16", Extension: 2-1/2", 5", 10", Extension Impact: 2", 5", Extension Locking: 10", Extension: 2-1/2", Handle Hinge: 18-5/8", Handle Speed, Ratchet Adapter, Ratchet Classic Pear Head, Ratchet Flex Head, Ratchet Long Classic Pear Head, Socket 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 13/16", 1-3/16", 1-3/8", 15/16", 1-5/16", 1-7/16", 19/32", 25/32", 29/32", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 8 PT: 1", 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Socket Deep 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 5/8", 7/8", 9/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Clip, Socket Hex Bit: 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16", 12mm, 14mm, 17mm, Socket Impact 6 PT: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 1-3/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Impact Deep 6 PT: 1", 1/2", 11/16", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 13/16", 1-3/16", 1-3/8", 15/16", 1-5/16", 1-7/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Impact Hex Bit: 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16", Universal Joint, Universal Socket: 1/2", 5/8", 9/16",
3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Sliding-T, Ratchet Classic Pear head: 20 in, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 7/8 in, Socket Impact 6 PT: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 1-5/16 in, 3/4 in, 7/8 in, Universal Joint
Number of Hex and Torx Keys
22
Striking Tools Included
Chisel/Punch Holder, Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Hammer Brass 1-1/2 lb, Hammer Dead Blow Combo Face: 28 oz, 56 oz, Hammer Soft Face: 13-1/2 in, Rubber Mallet, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Tip Hammer Surface Protective 1-1/2 in : Extra hard, Hard, Medium, Medium Hard, Soft, Super Soft, Tough.
Number of Consumable Parts
0
1/4 In. Drive Sockets/Accs. Included
Crowfoot Open End: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Extension: 2 in, 3 in, 6 in, Extension Flexible: 1/4 in, Extension Locking: 6 in, Extension Wobble: 3 in, Handle Hinge: 5/3/4 in, 20 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Clip, Socket Driver, Universal Joint, Universal Socket: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in,
Drilling, Extracting, and Tapping Tools Included
Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in), & Tool Holder, Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
Number of Striking Tools
42
Number of Deburring and Finishing Tools
1
Number of Pliers
32
Tool Storage Type Included
Box
Nonsparking
No
Recommended Tool Boxes
J455743-13RD
Miscellaneous Tools Included
(1) C-Clamp, (1) Tap and Die
Tool Kit Product Grouping
Tool Kits
Deburring and Finishing Tools Included
Ignition Point File
Number of Nut Drivers and Nutsetters
23
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Sub-Category
Maintenance Set
Insulated
Uninsulated
Measurement Type
Metric/SAE
Screwdrivers, Keys, and Bits Included
(10) Slotted Screwdrivers, (2) Bit Holders, (2) Multi-Bit Screwdrivers, (2) Screw Starters, (22) Hex Keys, (79) Screwdriver Bits, (8) Phillips Screwdrivers
Number of Putty Knives and Scrapers
0
Sockets, Drive Tools, and Accessories Included
(243) Sockets, (48) Accessories, (50) Socket Bits, (7) Impact Socket Bits, (89) Impact Sockets, (10) Drive Tools
Number of Sockets, Drive Tools, and Accessories
447
HVAC Tools Included
None
Number of HVAC Tools
0
Number of Electrical and Telecom Tools
0
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Tool Storage Type
None, Tools Only
Foam Inserts Included
No
Abrasives and Finishing Tools Included
None
Number of Striking and Struck Tools
0
Plumbing Tools Included
None
Non-Sparking
No
Number of Measuring and Testing Tools
0
Number of Screwdrivers, Keys, and Bits
125
Electrical and Telecom Tools Included
None
Striking and Struck Tools Included
None
Number of Abrasives and Finishing Tools
0
Wrenches Included
Adjustable: 6 in, 8 in, 10 in, 12 in, 15 in, Angle Open End FP: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Angle Open End Satin: 1/2 in, 1/4 in, 11/32 in, 15/64 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Angle Open End: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Chain Universal: 16-1/2 in, Combo 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Combo 6PT: 1/8 in, 3/16 in, 5/32 in, Combo Flare Nut 6 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Combo Flex 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Double Box 12 PT: 1-1/16 in x 1-1/8 in, 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 5/16 in x 3/8 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, Flare Nut 6 PT: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Ignition: 1/4 in x 7/32 in, 11/32 in x 3/8 in, 13/64 in x 15/64 in, 15/64 in x 13/64 in, 3/8 in x 11/32 in, 5/16 in x 9/32 in, 7/32 in x 1/4 in, 9/32 in x 5/16 in, Obstruction Box: 5/8 in x 3/4 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, Offset Box 12 PT: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm, Open End: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 1-1/16 in x 1-1/8 in, 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 3/8 in x 5/16 in, 5/8 in x 3/4 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Case Iron: 10 in, 14 in, 18 in, Ratcheting Box 12 PT: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 3/4 in x 7/8 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in, 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, Ratcheting Flare Nut 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Ratcheting Head Micrometer Torque Wrench 50-250 ft-lb, Short Box 12 PT: 1/2 in x 9/16 in, 3/8 in x 7/16 in, 5/16 in x 3/8 in, 5/8 in x 3/4 in, Short Combo 12 PT: 1/4 in, 11/32 in, 3/8 in, 5/16 in, 9/32 in
1/2 In. Drive Sockets/Accs. Included
Crowfoot Flare Nut: 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, Crowfoot Open End: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, Drag Link: 3/4 in, 15/16 in, Extension Impact: 2 in, 5 in, Extension Locking: 10 in, Extension: 2-1/2 in, Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Handle Speed, Ratchet Adapter, Ratchet Classic Pear Head, Ratchet Flex Head, Ratchet Long Classic Pear Head, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Socket Impact 6 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Impact Deep 6 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Impact Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal Joint, Universal Socket: 1/2 in, 5/8 in, 9/16 in,
Description
469 - Sockets and Accessories240 - Wrenches42 - Striking and Struck Tools32 - Pliers, 111 Screwdrivers 152 - Miscellaneous Tools
1046 pieces.
1/4", 3/8", 1/2", 3/4" drive tools.
Additional Features:
- Designed for fastener sizes 1/16" - 2-3/8", 2 mm - 24 mm.
- Tools only.
- Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MAS-6, JCS-MOD1046.
- Enhanced version of Proto® J99950 Master Technician Maintenance Set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 141 Piece Railroad Electrician's Set (JTS-0141RR)
- PROTO 67 Piece Railroad Carman's Set (JTS-0067RR)
- PROTO General Hand Tool Kit, No. of Pcs. 14 (J98314)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- GREEN LEAF HAND TOOL KIT 17-PIECE (GA-17KIT)
- GREEN LEAF INSTALLATION KIT-5 PIECE (0159-34)
- CRESCENT 142 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK142C)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (2 SDR 50I MG)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- LUTZ TOOLS Utility Knife Utility, 1 1/2 in L (30082)
- GEARWRENCH 26 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80312DD)
- PROSKIT Precision Screwdriver, Hex 0.7x50mm (SD-081-H1)
- CHANNELLOCK 3/8 In. Drive 17 mm 6-Point Deep Metric Socket (389358)
- LISLE Puller Screw 54810 (46550)