Zoro Homepage

11 Piece 10 Ton 2-Way Straight Jaw Puller Set

  • Mfr # J4234

  • Zoro # G1918353


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Puller Length (In.)
18
Jaw Spread (In.)
10
Includes
(2) Spring Clip, Detachable Tip, (2) Dual Rack Jaw, (2) Long Narrow Jaw, (2) Cap Screw Jaw, Forcing Screw, 2 Way Cross Arm
Screw Size
5/8-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4234
Zoro #
G1918353
UPC #
662679470647
Country of Origin
United States

Dimensions

Puller Length (In.)
18
Screw Size
5/8-20
Screw Size1
5/8-20

Details

Item
Puller Set
Number of Pieces
11
Jaw Spread (In.)
10
Includes
(2) Spring Clip, Detachable Tip, (2) Dual Rack Jaw, (2) Long Narrow Jaw, (2) Cap Screw Jaw, Forcing Screw, 2 Way Cross Arm
Type
2 Way
Number of Jaws
6
For Use On
Bearings, Gears, Transmissions
Jaw Reach (In.)
7 1/8
Jaw Style
Straight
For Use With
Proto Puller
Capacity (Tons)
10 ton
Includes Jaws
Yes
Jaw Spread - Maximum
10 in
Pulling Capacity1
10 ton
Reach - Maximum
7 1/8 in

Description

Reach: 2-15/16", 4-11/16" and 7-1/8" (18"
with jaws bolted together) – Spread: 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.