Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece SAE T-Shape Hex Key Set, J4968-TT

  • Mfr # J4968-TT

  • Zoro # G7568811


product price: $239.39
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
11
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4968-TT
Zoro #
G7568811
UPC #
662679118907
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
6"
Range of Lengths
6 in
Tip Size Code
H1/4 in, H1/8 in, H3/16 in, H3/32 in, H3/8 in, H5/16 in, H5/32 in, H5/64 in, H7/32 in, H7/64 in, H9/64 in
Length Family
Long
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Handle Type
T-Shape
Includes
Pouch
Handle Material
Plastic
Finish
Black Oxide
Tether Style
Tether Ready
Insulated
No
Tether Ready
Yes
Number of Ball Ends
0
Fastener Holding
No
Handle Color
Red
Grip Style
Cushion
Non-Magnetic
No
Non-Sparking
No
Container Type
Pouch
Material
Steel
Standards
ASME B18.3
Number of Tips
11
Key Shape
T
Driver Material
Alloy Steel
Corrosion Resistant
No
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

T-handle design for greater torque.
Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
Cushion grip handle provides added comfort.

Additional Features:

  • Hex size printed on handle for easy size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.