Zoro Homepage

11 Piece Torx Bit Set, 3/8 in

  • Mfr # J5239P

  • Zoro # G7484093


product price: $35.69
/ea

Key Features

Shank Size
3/8 in
Impact Rated
Not Impact Rated
Material
Steel
Includes
3/8 in Drive Bit Holder, 5/16 in Hex and 1/4 in Hex, T15, T20, T25, T27, T30, T45, T50, TORX(R) 1/4 in Hex T10, TORX(R) 5/16 in Hex T40
No. of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5239P
Zoro #
G7484093
UPC #
662679230883
Country of Origin
United States

Dimensions

Shank Size
3/8 in
Hex Shank Size
3/8 in
Drive Size
1/4", 3/8"

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
11
Includes
3/8 in Drive Bit Holder, 5/16 in Hex and 1/4 in Hex, T15, T20, T25, T27, T30, T45, T50, TORX(R) 1/4 in Hex T10, TORX(R) 5/16 in Hex T40
No. of Pieces
11
Features
Not for Use on Impact Applications.
Fastening Tool Item
Torx Bit Set
SAE or Metric
Torx(R)
Bit Style
Torx(R), Bit Holder
Finish
Full Polish
Product Type
Driver Bit Set

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.