Zoro Homepage

11/16" Torque Adapter, 3/8" Drive

  • Mfr # J5122

  • Zoro # G4276772


product price: $22.89
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Overall Length
2 15/16 in
Material
Alloy Steel
Socket Sizes
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5122
Zoro #
G4276772
UPC #
662679164614
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2 15/16 in
Socket Sizes
11/16 in
Socket Depth
27/64"
Size
11/16 in

Details

Item
Drive Torque Adapter
Finish
Chrome
Material
Alloy Steel
Standards
SAE AS4984A
SAE or Metric
SAE
Measurement Type
SAE
Number of Points
12
Insulated
No
Head Material
Alloy Steel
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Interchangeable Head Type
12-Point Box End

Description

Designed for easy torque calibrations
Adapters measure 2" from the center of the square drive to the center of the adapter opening
Special heat-treated alloy steel helps to increase strength and durability

Additional Features:

  • Box end wall thickness is specially engineered to provide strength while still allowing ample room for access to reach difficult fasteners
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.