1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
- Mfr # J5356FL
- Zoro # G5934253
product price:Â
$
62.15
/ea
Key Features
Drive Size
1/2"
Finish
Chrome
Material
Alloy Steel
Head Size
1 3/4 in
Head Style
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5356FL
- Zoro #
- G5934253
- UPC #
- 662679182755
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Head Size
- 1 3/4 in
- Socket Sizes
- 1-3/4"
- Overall Length
- 3 7/8 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Chrome
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Standards
- ASME B107.100-2010, SAE AS4984A
- Number of Points
- 12
- Box End Type
- [Delete]
- Measurement Type
- SAE
- Corrosion Resistant
- Yes
- Weight
- 0.38 lb
- Color
- Silver
- Opening Type
- 12-Point Flare Nut
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
- Wire Color
- Silver
Description
Designed for speed and safety
Special heat-treated alloy steel helps increase strength and durability
12 point Box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Additional Features:
- Full polish finish provides corrosion resistance and easy to clean surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.