Tether-Ready 1/2" Drive Premium Pear Head Ratchet 10-1/2", Hand Ratchet, 10 1/2 in, Chrome, 1/2 in
Mfr # J5449XL-TT
Zoro # G6637084
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
10-1/2"
Finish
Full Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5449XL-TT
Zoro #
G6637084
UPC #
662679117801
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10-1/2"
Description
SkyHookTM ready through-hole built directly into the handle.
Small pear head design for access in tight, hard to reach work areas.
45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity.
Additional Features:
- Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design.
- Low profile reversing lever design for quick, one-hand operation.
- Contoured, ergonomically-designed handle for comfort. Knurled bands allow for increased grip and slip resistance.
- Double nickel chrome plated for enhanced corrosion protection or black oxide finish.
- Field repairable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.