Zoro Homepage

1/2" Drive, 1/2 in Hex SAE Socket, 6 Points

  • Mfr # J7416PF

  • Zoro # G6204947


product price: $17.89
/ea

Key Features

Drive Size
1/2"
Size
1/2 in
Finish
Black Oxide
Overall Length
1 1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7416PF
Zoro #
G6204947
UPC #
662679574567
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
1/2 in
Overall Length
1 1/2 in
Socket Depth
Standard
Output Drive Size
15/16"
Socket Size
1/2 in
Socket Length
1 1/2 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Features
Magnetic
Output Type
Hex
Material
Hot Forged Alloy Steel
Standards
ASME B107.110-2012
Drive Type
Square
Locking
No
Output Drive Type
Hex
Measurement Type
SAE
Impact Rated
No
Insulated
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Bolt Clearance
1/4 in
Includes Fastener Holding Magnet
Yes
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Magnetic
Includes Insulation
Not Insulated

Description

ProtoGripTM Magnetic Sockets use high-strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. This allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.