Zoro Homepage

1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish

  • Mfr # J5426HTCBL

  • Zoro # G8482349


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
25-11/16"
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5426HTCBL
Zoro #
G8482349
UPC #
662679165673
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
25-11/16"

Description

90 tooth count allows for 4 degree arc swing
Double nickel chrome plated for enhanced corrosion protection
Small, pear head design for access in tight, hard-to-reach work areas

Additional Features:

  • Full polish finish for superior comfort and easy clean up
  • Contoured, ergonomically designed handle for comfort
  • Low profile reversing lever design for quick, one hand operation
  • Flex head versions available for added accessibility in tight spaces
  • Knurled bands allow for increased grip and slip resistance
  • Black oxide finishes are available
  • ASME B107.10M Specifications
  • Made in the U.S.A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.