
1/2" Drive 45 Geared Teeth Pear Head Style Quick Release Ratchet, 10-1/2" L, Black Oxide Finish
Mfr # J5449XLQRBL
Zoro # G0587688
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
10-1/2"
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5449XLQRBL
Zoro #
G0587688
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10-1/2"
Details
Item
Quick Release Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Black Oxide
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Material
Steel
Min. Arc Swing
8 Degrees
Reversing
Yes
Nonsparking
No
Head Movement
Fixed
Tether Style
Tether Capable
Description
Small pear head design for access in tight, hard-to-reach work areas
45-tooth gear provides balance between 8° articulation angle and high
torque carrying capacity
Additional Features:
- Low profile reversing lever design for quick, one-hand operation
- Contoured, ergonomically designed handle for comfort. Knurled bands
- allow for increased grip and slip resistance
- Full polish finish offers double nickel chrome plating for enhanced corrosion protection
- Field repairable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.