1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Full Polish Finish

  • Mfr # J5449HTC

  • Zoro # G8482297


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
10-11/16"
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5449HTC
Zoro #
G8482297
UPC #
662679112073
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10-11/16"

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Full Polish
Tether Capable
Tether Capable
Material
Alloy Steel
Repair Kit
Mfr. No. J54HTCFRK
Head Movement
Fixed
Features
Double Nickel Chrome Plated for Enhanced Corrosion Protection, Contoured, Ergonomically Designed Handle for Comfort, Low Profile Reversing Lever Design for Quick, Single Hand Operation, Knurled Bands Allow for Increased Grip and Slip Resistance
Nonsparking
No
Standards
ASME B107.110-2012, SAE AS4984A
Min. Arc Swing
4 Degrees
For Use With
Sockets
Insulated / Uninsulated
Uninsulated
Reversing
Reversible
Tether Style
Tether Capable
Ratchet Type
Standard
Grip Style
Ergonomic
Insulated
No
Tether Ready
No
Measurement Type
SAE
Minimum Arc Swing
4 Degrees
Ratcheting
Yes
Non-Sparking
No
Head Type
Standard
Quick Release
No
Head Shape
Pear
Includes Quick-Release
Quick-Release Not Included
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
4 Degrees
Series
Proto
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated

Description

90 tooth count allows for 4 degree arc swing
Double nickel chrome plated for enhanced corrosion protection
Small, pear head design for access in tight, hard-to-reach work areas

Additional Features:

  • Full polish finish for superior comfort and easy clean up
  • Contoured, ergonomically designed handle for comfort
  • Low profile reversing lever design for quick, one hand operation
  • Flex head versions available for added accessibility in tight spaces
  • Knurled bands allow for increased grip and slip resistance
  • Black oxide finishes are available
  • ASME B107.10M Specifications
  • Made in the U.S.A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.