Shop PROTO

1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish

  • Mfr # J54104
  • Zoro # G4966543

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
11
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive; (11) Socket: 1/2" Drive 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Finish
Chrome
Ratchets Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54104
Zoro #
G4966543
UPC #
662679240295
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/8 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in

Details

Item
Socket Set
Number of Pieces
11
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive; (11) Socket: 1/2" Drive 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Finish
Chrome
Ratchets Included
None
Impact Rated
No
Measurement Type
SAE
Tether Capable
Tether Capable
Standards
AS954E S3.8.1, ASME B107.1
Deep Socket Point Styles Included
12
Sockets Included
(11) Deep 12-Point
Std. Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Drive Tools
No
Number of Deep Sockets
11
Socket Shape
12-Point
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Rail
Tether Ready
Yes
Non-Sparking
No
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.