Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 200mmL
- Mfr # 2835
- Zoro # G623581358
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2835
- Zoro #
- G623581358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 2835 Professional Screwdriver Bit This 5mm hex screwdriver bit is built for precise driving with a 1/4in hex shank and an extended 200mm overall length (7.87in). The longer reach helps access fasteners in deeper or obstructed spaces while maintaining controlled engagement on hex-drive screws. Manufactured from High Speed Steel and heat treated for durability, it's designed to hold up under heavy, repeated use. Size markings are stamped directly on the bit for quick identification and cleaner tool organization across your bit set. Key Benefits 1/4in hex shank fits common bit holders and professional driver systems. 5mm hex tip supports accurate fit and consistent hex fastener engagement. 200mm (7.87in) overall length improves reach in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance with strong inner core. Stamped size markings enable fast identification and better tool organization. SKU 2835 is designed and made for professional technicians who need dependable performance from a long hex screwdriver bit. With durable steel construction, clear size identification, and ANSI-level compliance, it supports efficient, repeatable work where precision and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.