Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs

  • Mfr # J6014E

  • Zoro # G2478277


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6014E
Zoro #
G2478277
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
25 1/2 in
Overall Width
1 41/64 in

Details

Item
Electronic Torque Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
150 to 3,000 in-lb
Torque Range (Ft.-Lb.)
12.5 to 250 ft-lb
Torque Range (kg. cm.)
173 to 3469
Torque Range (Nm)
17 to 340 N-m
Converts
ft-lb, in-lbf, kg-cm., Nm
Includes
(2) AA Batteries, Blow Molded Case
Visual/Audible Indicators
Audible and Visual
Graduations (ft.-lbs.)
0.1
Graduations (Nm)
0.1
Material
Alloy Steel
Power Source
(1) AA Battery
Features
Peak or Follow, 9-Presets, 250-Value Memory
Graduations (in. lbs.)
1
Rotation
Clockwise and Counterclockwise
Accuracy
+/-2%
Graduations (kg. cm.)
1
Standards
ASME B107.28
Handle Type
Ergonomic
Weight
6.4 lb
Insulated
No
Extended Data Testing
Yes
Measurement Type
SAE
Finish
Chrome
Corrosion Resistant
Yes
Color
Black
Maximum Torque
250 ft-lb
Counterclockwise Accuracy
+/-3% CCW
Minimum Torque
12.5 ft-lb
Clockwise Accuracy
+/-2% CW
Torque Range
12.5 to 250 ft-lb
Torque Adjustability
Adjustable
Nonsparking
No

Description

LCD screen with visual alert lights and audible tone
Measuring units: Nm, ft-lb, in-lb, and kg-cm
Accurate to +/-2% CW and +/- 3% CCW of torque reading at 20% to 100%

Additional Features:

  • Operation modes include Peak or Follow mode
  • 9 presets available
  • 36-tooth ratcheting flex head
  • Data memory size of 50
  • Includes blow mold case, 2x AA batteries and calibration certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.