Zoro Homepage

1/2" Drive Hex Bit Impact Socket - 3/8"

  • Mfr # J74413/8

  • Zoro # G3082597


product price: $15.89
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Finish
Black Oxide
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J74413/8
Zoro #
G3082597
UPC #
662679182830
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Size
3/8 in
Socket Depth
Standard
Bit Length
1 3/4 in
Tip Size
3/8 in

Details

Item
Impact Socket Bit
SAE or Metric
SAE
Finish
Black Oxide
Material
Alloy Steel
Standards
SAE AS4984A
Number of Points
6
Tip Type
Hex
Drive Type
Impact
Impact Rated
Yes
Measurement Type
SAE
Tip Style
Hex
Locking
Yes
Replaceable Insert
No
Includes Locking
Locking Included
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Impact Rated

Description

Proto® Hex Bit Impact Sockets can be used on stubborn fasteners
Tight tolerances for snug fit on fastener
Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners

Additional Features:

  • Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.