Zoro Homepage

1/2" Drive Hex Bit Impact Socket - 6 mm

  • Mfr # J7441-6M

  • Zoro # G5287956


product price: $18.89
/ea

Key Features

Overall Length
3 1/4 in
SAE or Metric
Metric
Finish
Black Oxide
Number of Points
6
Tip Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7441-6M
Zoro #
G5287956
UPC #
662679182885
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Size
6mm
Socket Depth
Standard
Bit Length
1 3/4 in
Tip Size
6 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Black Oxide
Number of Points
6
Tip Type
Hex
Material
Alloy Steel
Drive Type
Impact
Impact Rated
Yes
Measurement Type
Metric
Replaceable Insert
No
Locking
Yes
Tip Style
Hex
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Size stamped on tool for easy identification
Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.