Zoro Homepage

1/2" Drive Locking Adapter

  • Mfr # J5460-02BLS

  • Zoro # G6094681


product price: $25.19
/ea

Key Features

Drive Size
1/2"
Number of Pieces
1
Finish
Black Oxide
Overall Length
3 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5460-02BLS
Zoro #
G6094681
UPC #
662679006051
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
3 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Extension
Number of Pieces
1
Finish
Black Oxide
Impact Rated
No
Includes
Hex Key, Knurl Locking Ring
For Use With
Male/Male and Female/Female Adapting
Features
Positive Socket Retention, Knurl Locking Ring
Drive Type
Hand
Output Drive Type
Male Square
Locking
Yes
SAE or Metric
SAE
Measurement Type
SAE
Number of Points
4
Material
Alloy Steel
Output Drive Gender
Male
Input Drive Gender
Female
Corrosion Resistant
No
Insulated
No
Non-Sparking
No
Input Drive Shape
Square
Output Drive Shape
Square
Includes Locking
Locking Included
Corrosion-Resistance
Not Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Includes hex key for easy locking into drive tool
Knurl locking ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.