Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Long Hex Bit Set, SAE, 6 pcs

  • Mfr # J5441-6XL

  • Zoro # G2117735


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
6
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5441-6XL
Zoro #
G2117735
UPC #
662679240547
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
4 5/8 in, 5 5/8 in, 7 1/8 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in
Insert Length
3 1/8 in, 4 1/8 in, 5 3/8 in
Tip Size Range
1/2 in to 9/16 in
Tip Size - Minimum
1/2 in
Tip Size - Maximum
9/16 in

Details

Item
Long Hex Bit Set
Number of Pieces
6
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) Socket Bars 9", Socket Clips 1/2" Drive; (6) Socket Hex Bit Extra Long 1/2" Drive: 1/2", 1/4", 3/8", 5/16", 9/16", 5/8"
Tip Type
Hex
Drive Type
Square
Material
Alloy Steel
Sockets Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in
Tether Capable
Tether Capable
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
No
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Not for use on impact applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.