Zoro Homepage

1/2" Drive O Ring Red Plastic Coated, Impact Retaining Ring, 1-3/16 In

  • Mfr # JRR50105

  • Zoro # G3649265


product price: $4.69
/ea

Key Features

Drive Size
1/2"
Overall Length
1/8 in
SAE or Metric
SAE
Finish
Plastic Coated
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRR50105
Zoro #
G3649265
UPC #
662679977955
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
1050 Groove
Overall Length
1/8 in
Hub Diameter
1 3/16 in
For Drive Size
1/2 in
Ring Inner Diameter
1 1/16 in
Pin Overall Length
1/8 in
Groove Diameter
1 1/16 in

Details

Item
O Ring
SAE or Metric
SAE
Finish
Plastic Coated
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Impact Rated
Yes
Number of Pieces
1
Features
1050 Groove with Crush Gauge
Material
Resin
Measurement Type
SAE
Crush Gauge
Yes
Ring Material
Resin
Pin Material
Resin
Pin Style
One Piece
Series
Proto
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Included

Description

Retaining Rings are used to help secure sockets onto drive tools
They are not intended to bear any load
The rotational forces are between the drive tool and the socket

Additional Features:

  • One-piece construction, no loose parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.