1/2" Drive, Ratchet Repair Kit
Mfr # J5449XLRK
Zoro # G7531011
product price: $26.99
/eaKey Features
Drive Size
1/2"
For Use With
Mfr. No. J5449XL
Includes
Male Drive Plug with Spring Loaded Pellet, Square Drive Wheel
Number of Pieces
10
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5449XLRK
Zoro #
G7531011
UPC #
662679988029
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Ratchet Repair Kit
For Use With
Mfr. No. J5449XL
Includes
Male Drive Plug with Spring Loaded Pellet, Square Drive Wheel
Number of Pieces
10
SAE or Metric
SAE
Insulated
No
Corrosion Resistant
Yes
Non-Sparking
No
Compatible with Product Type
1/2 in Drive Ratchets
Non-Magnetic
No
Compatible Mfr. Model Number
J5449XL
Includes Insulation
Not Insulated
Compatible Manufacturer Model Number
J5449XL
Product Type
Repair Kit
Compatible Series
Proto(R)
Compatible Product Type
1/2 in Drive Ratchets
Corrosion-Resistance
Corrosion-Resistant
Description
For use with J4749HS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.