Zoro Homepage

1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT)

  • Mfr # J6014CXCERT

  • Zoro # G7560025


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
26 1/4 in
Includes
(1) Case
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6014CXCERT
Zoro #
G7560025
UPC #
662679081034
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
26 1/4 in
Overall Width
1 3/4 in

Description

Calibrated to +/- 4% in clockwise direction and +/- 6% in counter clockwise direction
Calibration is accomplished by mechanical loading of each wrench in a horizontal position, and performing a three click test at 20%, 60% and 100% of maximum instrument capacity
Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only

Additional Features:

  • Manufactured to meet precision/highly accurate applications such as military and aerospace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.