1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish

  • Mfr # J54210A
  • Zoro # G1886342
product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
22
Includes
(2) Extension 1/2" Drive: 5", 10"; (1) Handle Hinge 1/2" Drive: 18-5/8"; (1) Ratchet Classic Pear Head 1/2" Drive 10"; (17) Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; (1) Universal Joint 1/2" Drive
Finish
Full Polish
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54210A
Zoro #
G1886342
UPC #
662679240493
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 26 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm

Details

Item
Socket Wrench Set
Number of Pieces
22
Includes
(2) Extension 1/2" Drive: 5", 10"; (1) Handle Hinge 1/2" Drive: 18-5/8"; (1) Ratchet Classic Pear Head 1/2" Drive 10"; (17) Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; (1) Universal Joint 1/2" Drive
Finish
Full Polish
Tether Capable
Tether Capable
Deep Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Measurement Type
Metric
Standards
AS954E S3.8.1 and AS4283, ASME B107.500, ASME B107.5M
Ratchets Included
Pear Head 10 in
Sockets Included
(17) Standard 12-Point
SAE or Metric
Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Tether Ready Sockets
Not Tether Capable
Non-Sparking
No
Includes Wrenches
Wrenches Not Included
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
12-Point
Number of Standard Sockets
17
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews