Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. PT Handle Ratchet, 108 Teeth, Quick Release, Black Phosphate
- Mfr # W32100
- Zoro # G523311222
product price:Â
$
43.35
/ea
Key Features
Drive Size
1/2 in
Head Style
Pear Head
Handle Length (in)
7 in
Tooth Count
108
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32100
- Zoro #
- G523311222
- UPC #
- 39564121210
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Tooth Count
- 108
- Flex Head
- No
- Grade
- Professional
- Quick Release
- No
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 7 in
Description
The Performance Tool W32100 1/2-Inch drive Ratchet is the perfect tool for your heavy-duty tasks. Constructed from high-quality chrome vanadium alloy steel, this ratchet is incredibly strong and durable, ensuring that it will last for years to come. With an impressive 108 gear teeth, the ratchet offers a precise 3.3 degree sweep, making it easy to operate in tight spaces. The quick-release feature allows for easy and rapid socket changes, saving you valuable time and effort on the job. The black phosphate finish makes the ratchet resistant to oil and corrosion, ensuring long-lasting performance and reliability. Additionally, the double-injection molded handle provides a comfortable and secure grip, reducing hand fatigue and enhancing overall performance. With a US Patent Number D693201, you can be sure that you're getting a high-quality product that will meet all of your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.