Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece

  • Mfr # J54215
  • Zoro # G8514746
product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54215
Zoro #
G8514746
UPC #
662679125172
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 24 mm, 3/8 in to 1 1/4 in
Socket Depth
Deep, Standard
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 7/16 in, 1/2 in 6/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Deep Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

Item
Socket Set
Number of Pieces
30
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
(2) 6 1/4 in and 17 in Socket Bar, (30) 1/2 in Drive Impact Socket, 1/2 in Drive Socket Clip
Features
Torque Plus Design, Size Stamped On Tool for Reference, Through Hole
Socket Type
6 pt Deep, 6 pt Std.
Sockets Included
1 in, 1-1/16, 1-1/4 in, 1-1/8, 1-3/16, 1/2 in, 10mm, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Impact Rated
Yes
Drive Type
Impact
Std. Socket Point Styles Included
6
Connection Type
Retaining Ring
Standards
ASME B107.110-2012
Deep Socket Point Styles Included
6
Insulated
No
Number of Standard Sockets
15
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
16
Compatible Fastener Type
Bolts
Locking
Yes
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
26 to 50
Non-Magnetic
No
Socket Shape
6-Point
Includes Drive Tools
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & reviews