Shop NICHOLSON
See all product information
Create Account
9 Piece 6", 8"& 10" Maintenance File Set
- Mfr # 22030NNN
- Zoro # G1507834
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
6 in, 8 in, 10 in
Cut Type
Bastard/Smooth
Includes
6 in Slim Taper, 8 in Bastard Cut Half-Round and 4 in Hand, 10 and 8 in Smooth Cut Flat,10 in Bastard Cut Flat, Mill, Half-Round and Round Files, Pouch
Pattern
American
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22030NNN
- Zoro #
- G1507834
- UPC #
- 037103333766
- Country of Origin
- Brazil
- Item
- Maintenance File Set
- Profile Shape
- Rectangular, Half Round, Round
- Cut Type
- Bastard/Smooth
- Includes
- 6 in Slim Taper, 8 in Bastard Cut Half-Round and 4 in Hand, 10 and 8 in Smooth Cut Flat,10 in Bastard Cut Flat, Mill, Half-Round and Round Files, Pouch
- Pattern
- American
- Finish
- Natural
- Handle Design
- None
- Number of Pieces
- 9
- File Body Finish
- Natural
- Container Type
- Pouch
- File Set Type
- Maintenance File Set
- Face Cut Style
- Double-Cut, Single-Cut
- Includes Handle
- No
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- Files Included
- 10 in Flat Bastard Cut, 10 in Flat Smooth Cut, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Slim Taper, 8 in 4-in-1 Hand, 8 in Flat, 8 in Half Round
- File Type
- Machinists File
- File Coarseness
- Bastard Cut, Smooth Cut
- Edge Cut Style
- Double, Single
- File Style
- American Pattern File
- Material
- Steel
Dimensions
- Length
- 6 in, 8 in, 10 in
- File Length without Tang
- 6 in, 8 in, 10 in
Description
Maintenance File Set, File Type Machinists File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Style American Pattern File, File Length without Tang 6 in, 8 in, 10 in, File Set Type Maintenance File Set, Files Included 10 in Flat Bastard Cut, 10 in Flat Smooth Cut, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Slim Taper, 8 in 4-in-1 Hand, 8 in Flat, 8 in Half Round, Profile Shape Rectangular, Half Round, Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.