Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 1-1/16 in SAE Socket, 6 Points, Skt 1-2 Dr 1-1-16 D

  • Mfr # 577-5334H

  • Zoro # G310611511


product price: $30.25
/ea

Key Features

Drive Size
1/2 in
Finish
Full Polish
Overall Length
3-1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577-5334H
Zoro #
G310611511
UPC #
662679182526
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-1/16 in
Overall Length
3-1/4 in
Drive End Outside Dia.
1-7/16 in
Nut Depth
1-3/16 in
Bolt Clearance Depth
2-1/4 in
Nut End Outside Dia.
1-7/16 in

Details

Finish
Full Polish
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110-2012, AS4984A
Bolt Clearance Style
Deep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.