Zoro Homepage

1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points

  • Mfr # J5448

  • Zoro # G2770579


product price: $31.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5448
Zoro #
G2770579
UPC #
662679181352
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-1/2"
Overall Length
2 1/4 in
Socket Depth
Standard
Socket Sizes
1-1/2 in
Socket Size
1 1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
Torx(R)
Standards
AS4984A, ASME B107.110-2012
Tether Capable
Not Tether Capable
Features
Drive Type
Hand
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.