Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points

  • Mfr # J5346

  • Zoro # G2769982


product price: $46.49
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5346
Zoro #
G2769982
UPC #
662679182502
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-7/16"
Overall Length
3 1/2 in
Socket Sizes
1-7/16 in
Socket Depth
Deep
Socket Size
1 7/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Not Tether Capable
Socket Type
Deep
Output Type
Triple Square
Drive Type
Hand
Material
Alloy Steel
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards
AS4984A, ASME B107.110-2012, SAE AS954G
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
  • Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.