1/2" Drive Premium Quick-Release Pear Head Ratchet 10-1/2", Hand Ratchet, 10 1/2 in, Chrome, 1/2 in
Mfr # J5449XLQR
Zoro # G4016822
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
10-1/2"
Finish
Full Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5449XLQR
Zoro #
G4016822
UPC #
662679033576
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10-1/2"
Description
Small pear head design for access in tight, hard-to-reach work areas
45-tooth gear provides balance between 8° articulation angle and high
torque carrying capacity
Additional Features:
- Low profile reversing lever design for quick, one-hand operation
- Contoured, ergonomically designed handle for comfort. Knurled bands
- allow for increased grip and slip resistance
- Full polish finish offers double nickel chrome plating for enhanced corrosion protection
- Field repairable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.