
1/2 in Drive, 1/2 in SAE Socket, 8 Points
Mfr # 577-5416S
Zoro # G910636938
product price: $38.85
/eaKey Features
Drive Size
1/2 in
Size
1/2 in
Finish
Chrome Plated
Overall Length
1-7/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
577-5416S
Zoro #
G910636938
UPC #
662679180546
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
1/2 in
Overall Length
1-7/16 in
Socket Depth
Standard
Details
Item
Socket
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
8
Impact Rated
No
Standards
ASME B107.110-2012
Material
Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.