1/2 in Drive, 15/16" SAE Socket, 1 Points
Mfr # J5446A
Zoro # G1217736
product price: $16.19
/eaKey Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
1 5/8 in
SAE or Metric
SAE
Number of Points
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5446A
Zoro #
G1217736
UPC #
662679181338
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
15/16"
Overall Length
1 5/8 in
Socket Depth
Standard
Tip Size
15/16 in
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
1
Material
Alloy Steel
Category Type
Socket Bits
Bit Style
Slotted
Socket Type
Drag Link
Measurement Type
SAE
Impact Rated
No
Drive Type
Square
Replaceable Insert
No
Insulated
No
Tip Style
Slotted
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
Made of heat-treated alloy steel
Ball detent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.