1/2 in Drive, #2 SAE Socket, 4 Points
Mfr # J5402
Zoro # G7551984
product price: $18.59
/eaKey Features
Drive Size
1/2 in
Size
#2
Finish
Chrome
Overall Length
2 5/32 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5402
Zoro #
G7551984
UPC #
662679182595
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
#2
Overall Length
2 5/32 in
Socket Depth
Standard
Tip Size
#2
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Socket Type
Phillips Screwdriver Bit
Material
Alloy Steel
Bit Style
Phillips
Category Type
Socket Bits
Impact Rated
No
Drive Type
Square
Measurement Type
SAE
Replaceable Insert
No
Tip Style
Phillips
Insulated
No
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.