Zoro Homepage
This item is Discontinued.
Proto 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points J5322M-TT

1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (Discontinued)

  • Mfr # J5322M-TT
  • Zoro # G5757136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5322M-TT
Zoro #
G5757136
UPC #
662679143343
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
22mm
Overall Length
3 1/4 in
Socket Sizes
22mm
Socket Depth
Deep
Socket Size
22 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Material
Alloy Steel
Drive Type
Hand
Standards
ASME B107.110-2012
Output Type
12 pt
Tether Capable
Tether Ready
Features
(4) Detent Holes, Positive Tool Control System
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Ready
Tether Ready
Yes
Socket Shape
12-Point

Description

Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.