Zoro Homepage

1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points

  • Mfr # J5423M

  • Zoro # G2770262


product price: $12.39
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 17/32 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5423M
Zoro #
G2770262
UPC #
662679180720
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
23mm
Overall Length
1 17/32 in
Socket Depth
Standard
Socket Sizes
23mm
Socket Size
23 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Tether Capable
Not Tether Capable
Material
Alloy Steel
Output Type
Torx(R)
Features
Drive Type
Hand
Standards
AS4984A, ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.