Proto
1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points
Mfr # J5425M
Zoro # G2770280
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/32 in
- Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3---21)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- ATD TOOLS ATD Tools ATD-5463 Double Flaring Tool Kit (ATD-5463)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424M)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5441-8M-TT)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD23224)
- Proto Sockets