Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points, Steel, Chrome, 25 mm

  • Mfr # J5425MN

  • Zoro # G7119143


product price: $28.89
/ea
Sold in multiples of 6 for $173.34

Key Features

Size
25mm
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Triple Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5425MN
Zoro #
G7119143
UPC #
662679176235
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
25mm
Overall Length
1 59/64 in
Socket Sizes
25mm
Socket Depth
Standard
Socket Size
25 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Triple Square
Material
Alloy Steel
Drive Type
Hand
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Tether Capable
Not Tether Capable
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Socket Type
Intermediate
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.