Zoro Homepage
This item is Discontinued.
Proto 1/2 " Drive, 29mm Metric, Socket, 12 Points, Steel, Chrome, 29 mm J5429M-TT

1/2 " Drive, 29mm Metric, Socket, 12 Points, Steel, Chrome, 29 mm (Discontinued)

  • Mfr # J5429M-TT
  • Zoro # G6407143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5429M-TT
Zoro #
G6407143
UPC #
662679116873
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
29mm
Overall Length
1 25/32 in
Socket Sizes
29mm
Socket Depth
Standard
Socket Size
29 mm

Description

Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance

Additional Features:

  • Proto® 12 point sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.