Shop All Sockets
Proto
1/2 in Drive, 29mm Hex Metric Socket, 6 Points
Mfr # J5429MH
Zoro # G2770317
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 25/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 29mm |
Socket Depth | Standard |
Socket Sizes | 29mm |
Socket Size | 29 mm |
Details
Description
Socket, Socket Size 29 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- BOSCH 2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp (MRC23EVSK)
- PROTO 3/8 in Drive Slotted Socket Bit SAE 5/16 in Tip, 3 in L (J5240A)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- PROTO 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (J5430MH)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5007M)
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- PROTO 1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points (J5446)
- PROTO 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (J5444H)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT85)
- Proto Sockets