Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.3 Philips Bit Socket 45mmL
- Mfr # 208+1103
- Zoro # G723579484
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1103
- Zoro #
- G723579484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH3 Size, 1/4 Inch Drive, 45mm Length, Durable Construction - 208+1103 Philips bit socket This Philips bit socket is built for #3 Phillips fasteners and designed for use with a 1/4in drive tool. The 45mm (1.77in) overall length helps maintain control and access in tighter work areas without adding unnecessary bulk. Made from high speed steel, it provides high strength and durable, anti-corrosive performance for long service life. Sizes are stamped for quick, permanent identification, supporting faster tool selection and better organization in professional or home tool setups. Key Benefits #3 Phillips bit socket delivers accurate engagement and reduces cam-out risk. 1/4in drive size fits common ratchets, extensions, and hand tool setups. 45mm overall length balances reach and control in confined spaces. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings improve organization and speed up identification. Meets or exceeds ANSI standards for consistent, reliable tool performance. Engineered for professional technicians, this bit socket is designed to provide a secure grip on fasteners while remaining interchangeable and firmly attached for dependable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.