Zoro Homepage

1/2 in Drive, 5/8 in SAE Socket, 6 Points

  • Mfr # PO5420H

  • Zoro # G902020134


product price: $11.15
/ea

Key Features

Drive Size
1/2 in
Finish
Full Polish
Overall Length
1-1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO5420H
Zoro #
G902020134
UPC #
626791806388
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
5/8 in
Overall Length
1-1/2 in
Bolt Clearance Depth
21/32 in
Nut End Outside Dia.
7/8 in
Nut Depth
9/16 in
Drive End Outside Dia.
7/8 in

Details

Finish
Full Polish
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110-2012, AS4984A
Bolt Clearance Style
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.