Zoro Homepage

1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L

  • Mfr # J74413MP

  • Zoro # G0914882


product price: $36.79
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 5/8 in
SAE or Metric
Metric
Finish
Black Oxide
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J74413MP
Zoro #
G0914882
UPC #
662679006440
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
2 5/8 in
Socket Depth
Standard
Size
13mm
Socket Size
13 mm
Socket Length
2 5/8 in

Details

Item
Flex Impact Socket
SAE or Metric
Metric
Finish
Black Oxide
Category Type
Impact Socket
Drive Type
Impact
Number of Points
6
Material
Alloy Steel
Features
Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Output Type
6 pt
Impact Rated
Yes
Measurement Type
Metric
Standards
ASME B107.110-2012
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Locking
Yes
Non-Sparking
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Ball and spring design which allows for a 30° working angle
Smooth 360° rotation
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials

Additional Features:

  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.