Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L, 1/2" Dr, 17mm Hex Socket Bit, Tether Ready

  • Mfr # J5441-17M-TT

  • Zoro # G6890484


product price: $32.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 in
Finish
Chrome
Tip Size
17 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5441-17M-TT
Zoro #
G6890484
UPC #
662679117795
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
4 in
Tip Size
17 mm
Socket Depth
Standard
Size
17mm
Insert Length
2 in
Bit Length
2"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Features
Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load
Number of Points
6
Category Type
Socket Bits
Socket Type
Hex Bit
Drive Type
Square
Bit Style
Hex
Measurement Type
Metric
Impact Rated
No
Insulated
No
Tether Style
Tether Ready
Tip Style
Hex
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finsh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.