1/2 in Drive Hex Socket Bit Metric 18 mm Tip, 4 in L
Mfr # J5441-18M
Zoro # G3904621
product price: $23.15
/eaKey Features
Drive Size
1/2 in
Overall Length
4 in
Finish
Chrome
Tip Size
18 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5441-18M
Zoro #
G3904621
UPC #
662679170028
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
4 in
Tip Size
18 mm
Socket Depth
Standard
Size
18mm
Insert Length
2 in
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Bit Style
Hex
Socket Type
Standard Hex Bit
Number of Points
0
Features
Ball Style Head
Material
Alloy Steel
Standards
SAE AS4984A
Measurement Type
Metric
Impact Rated
No
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.