1/2 in Drive Hex Socket Bit SAE 12 mm Tip, 2 3/4 in L
Mfr # J5441R-12M
Zoro # G4388459
product price: $20.39
/eaKey Features
Drive Size
1/2 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
12 mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5441R-12M
Zoro #
G4388459
UPC #
662679185916
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
2 3/4 in
Tip Size
12 mm
Insert Length
Not Found
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Bit Style
Hex
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Standards
ANSI
Number of Points
6
Measurement Type
Metric
Impact Rated
No
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.